Tethered Float Switches

  • Mfr # LV622-N
  • Zoro # G624301672
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Series
LV600
Rated Voltage
250V AC
Tether Length - Maximum
15 ft
Manufacturers Warranty Length
1 yr
Standards
CE, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV622-N
Zoro #
G624301672
UPC #
-
Country of Origin
Italy

Dimensions

Tether Length - Maximum
15 ft
Manufacturers Warranty Length
1 yr
Float Length
2 1/4 in
Tether Length - Minimum
15 ft
Cord Length
15 ft
Float Diameter
2 in

Details

Series
LV600
Rated Voltage
250V AC
Standards
CE, RoHS
Liquid Temperature - Maximum
122 Degrees F
Electric Load Current - Maximum
15 A @ 250V AC
Minimum Media Specific Gravity
0.72
Intrinsic Safety
Not Specified Intrinsically Safe
Actuation Method
Mechanically-Activated
Electric Load Current - Minimum
0
Off Point
Vertical
Float Material
Neoprene
Switch Duty
Pump Duty
Running Current - Maximum
15 A
Switch Type
Tether Float
Number of Floats
1
Contact Form
Normally Open or Normally Closed
Starting Current - Maximum
15 A
Item
Float Switch
On Point
80% of Cable Lenth
Electrical Connection
3-Conductor Wire Leads

Description

Float Switch

Ratings & reviews