Shop OMEGA

Tethered Float Switches

  • Mfr # LV622-P
  • Zoro # G224480043

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Off Point
Vertical
Actuation Method
Mechanically-Activated
Minimum Media Specific Gravity
0.72
Electric Load Current - Maximum
15 A @ 250V AC
Series
LV600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV622-P
Zoro #
G224480043
UPC #
-
Country of Origin
Italy

Dimensions

Float Diameter
2 in
Float Length
2 1/4 in
Tether Length - Minimum
15 ft
Tether Length - Maximum
15 ft
Cord Length
15 ft
Manufacturers Warranty Length
1 yr

Details

Off Point
Vertical
Actuation Method
Mechanically-Activated
Minimum Media Specific Gravity
0.72
Item
Float Switch
Electric Load Current - Maximum
15 A @ 250V AC
Series
LV600
Standards
CE, RoHS
Starting Current - Maximum
15 A
Intrinsic Safety
Not Specified Intrinsically Safe
Running Current - Maximum
15 A
Rated Voltage
250V AC
Number of Floats
1
Liquid Temperature - Maximum
122 Degrees F
Contact Form
Normally Open or Normally Closed
Switch Type
Tether Float
Float Material
PVC
On Point
80% of Cable Lenth
Electric Load Current - Minimum
0
Electrical Connection
3-Conductor Wire Leads
Switch Duty
Pump Duty

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.