Shop OMEGA

Tethered Float Switches

  • Mfr # LV624-N
  • Zoro # G124480495

product price: 
$
480.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Running Current - Maximum
15 A
Cord Length
60 ft
Liquid Temperature - Maximum
122 Degrees F
Rated Voltage
250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV624-N
Zoro #
G124480495
UPC #
-
Country of Origin
Italy

Dimensions

Cord Length
60 ft
Tether Length - Minimum
60 ft
Tether Length - Maximum
60 ft
Float Diameter
2 in
Manufacturers Warranty Length
1 yr
Float Length
2 1/4 in

Details

Switch Type
Tether Float
Running Current - Maximum
15 A
Liquid Temperature - Maximum
122 Degrees F
Rated Voltage
250V AC
Series
LV600
Electric Load Current - Minimum
0
Starting Current - Maximum
15 A
Number of Floats
1
Off Point
Vertical
Standards
CE, RoHS
Electrical Connection
3-Conductor Wire Leads
Contact Form
Normally Open or Normally Closed
Minimum Media Specific Gravity
0.72
Electric Load Current - Maximum
15 A @ 250V AC
On Point
80% of Cable Lenth
Float Material
Neoprene
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Duty
Pump Duty
Item
Float Switch
Actuation Method
Mechanically-Activated

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.