Shop OMEGA
See all product information
Create Account
Thermocouple Limit Controller, 1.34 in H
- Mfr # CN702
- Zoro # G921908246
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Output
(1) 16A SPDT Relay at 250V AC Resistive
Display Type
Digital
Standards
CE, cURus, FM, RoHS
Control Mode
Limit
Voltage
110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN702
- Zoro #
- G921908246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 in
- Overall Height
- 1 3/8 in
- Overall Width
- 1 1/8 in
- Overall Length
- 3 in
- Length
- 3 in
Description
THERMOCOUPLE LIMIT CONTROLLER
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.