Shop OMEGA
See all product information
Create Account
Type K, Grd, 10 ft L, Nextel/Inconel
- Mfr # XCIB-K-4-5-10
- Zoro # G223360377
product price:Â
$
194.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Temperature (°F)
1,990 Degrees F
Maximum Wire Gauge
20 AWG
Probe Sheath Material
Inconel
Thermocouple Type
Type K
Junction Type
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCIB-K-4-5-10
- Zoro #
- G223360377
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Maximum Temperature (°F)
- 1,990 Degrees F
- Maximum Wire Gauge
- 20 AWG
- Probe Sheath Material
- Inconel
- Thermocouple Type
- Type K
- Junction Type
- Grounded
- Minimum Temperature °C
- 0 Degrees C
- Maximum Temperature (°C)
- 1,038 Degrees C
- Cable Material
- Nextel(R) Insulation with Inconel(R) Overbraid
- For Media Type
- Air
- Process Mounting Connection
- Bolt
Dimensions
- Cable Length
- 10 ft
Description
Temperature Probes and Components-New, Type K, Grounded, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.