Shop TAYLOR
Create Account
TAP1730 Indoor & Outdoor Digital Thermometer with Remote
- Mfr # TAP1730
- Zoro # G804162079
product price:Â
$
49.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAP1730
- Zoro #
- G804162079
- UPC #
- 77784023921
- Country of Origin
- China
Description
Features
- Indoor & Outdoor Digital Thermometer with Remote
- Monitors Indoor and outdoor Temperature
- Daily Min and max Recall
- Large Digits For Enhanced Readability
- Wire Remote Sensor Transmits Up To 200ft
- Shows Deg F Or Deg C
- Weight: 0.30 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.