Shop OMEGA
See all product information
Create Account
Type K, Grd, 3 ft L, Nextel/Inconel
- Mfr # XCIB-K-4-2-3
- Zoro # G323359684
product price:Â
$
202.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air
Junction Type
Grounded
Probe Sheath Material
Inconel
Cable Material
Nextel(R) Insulation with Inconel(R) Overbraid
Maximum Temperature (°F)
1,990 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCIB-K-4-2-3
- Zoro #
- G323359684
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- For Media Type
- Air
- Junction Type
- Grounded
- Probe Sheath Material
- Inconel
- Cable Material
- Nextel(R) Insulation with Inconel(R) Overbraid
- Maximum Temperature (°F)
- 1,990 Degrees F
- Maximum Temperature (°C)
- 1,038 Degrees C
- Minimum Temperature °C
- 0 Degrees C
- Thermocouple Type
- Type K
- Maximum Wire Gauge
- 20 AWG
- Process Mounting Connection
- Bolt
Dimensions
- Cable Length
- 3 ft
Description
Temperature Probes and Components-New, Type K, Grounded, Cable Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.