Hi-Acc RTD Probe, 4-Wire
- Mfr # PRS-3-100-A-H-0300-D1-M12
- Zoro # G823356794
product price:Â
$
479.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Length
3 in
For Media Type
Air, Water
Resistance
100 ohm
Element Accuracy Class
Class A
Probe Sheath Material
316L Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRS-3-100-A-H-0300-D1-M12
- Zoro #
- G823356794
- UPC #
- -
- Country of Origin
- United States
- For Media Type
- Air, Water
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
- Probe Sheath Material
- 316L Stainless Steel
- Item
- Long-Life & High-Accuracy RTD Probes
- Number of Wires
- 4-Wire
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °F
- -58 Degrees F
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -50 Degrees C
Dimensions
- Probe Length
- 3 in
- Process Mounting Thread Size
- 1 1/2" Tri-Clamp
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.