Shop OMEGA
Create Account
Ultrasonic Level Transmitter, 2-Wire, Liquid, 2 " NPT Male, 0.2 % Accuracy, 30 psi, 60 degC, 10 m (
- Mfr # LVU2732
- Zoro # G524259219
product price:Â
$
2,624.99
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
- LVU2732
- Zoro #
- G524259219
- UPC #
- -
- Country of Origin
- United States
Description
* 4 Measurement Ranges from 3 to 10 m (9.8 to 32.8') * Auto Adaptive Filters Enable Plug and Play Operation * Fast and Easy Configuration Via Free Software Download and USB Adaptor * Narrow 5 or 7.6 cm (2 or 3') Beam Width and Short 10 or 20 cm (4 or 8') Dead Band
Restrictions
This item has been restricted from sale in the following states:
CA