Shop ACI

DifferTransmitter, MLP2, Plastic, 562" wc

  • Mfr # A/MLP2-020-W-B-A-A-0P
  • Zoro # G424937507

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Overpressure
562 in wc
Burst Pressure
1,004.7 in wc
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Electrical Connection
Screw Terminals
Process Media Temperature - Maximum
185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-020-W-B-A-A-0P
Zoro #
G424937507
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Length
4.21 in
Overall Width
2.08 in
Overall Height
1.34 in
Manufacturers Warranty Length
5 yr
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Overpressure
562 in wc
Burst Pressure
1,004.7 in wc
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Electrical Connection
Screw Terminals
Process Media Temperature - Maximum
185 Degrees F
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
20 in wc
Accuracy
+/-0.5%
Series
MLP2
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Process Connection Gender
Male
Pressure Measurement - Minimum
-20 in wc
Output Power
4 to 20mA
Housing Material
Plastic
Process Media Temperature - Minimum
32 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
500 Ohm Max
Input Voltage
16 to 36 Vdc, 24 Vac
Fitting Material
Brass
Thermal Error
+/-0.056%
Number of Wires
3
Response Time
4 sec

Description

Differential Transmitter, Overpressure 562 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 1,004.7 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.