Wheel Dolly, 50" L x 27-1/2" W x 20" H
- Mfr # 92030
- Zoro # G0973277
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 in
Overall Length
50 in
Overall Width
27 1/2 in
Lift Height (In.)
0 to 42
Lift Range (Lb.)
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92030
- Zoro #
- G0973277
- UPC #
- 047077797167
- Country of Origin
- China
Dimensions
- Overall Height
- 20 in
- Overall Length
- 50 in
- Overall Width
- 27 1/2 in
- Lift Height (In.)
- 0 to 42
- Overall Height (In.)
- 20 in
- Overall Length (In.)
- 50 in
- Overall Width (In.)
- 27 1/2 in
- Lift Arms x Width (In.)
- 20 in
- Minimum Lift Height
- 0 in
- Maximum Lift Height
- 4 3/32 in
- Lift Arm Length
- 20 in
- Wire Rope Length
- 50 in
- Maximum Tire Size
- 36 in
- Dolly Body Width
- 27 1/2 in
- Dolly Body Height
- 20 in
- Dolly Body Length
- 50 in
- For Brake Drum Size
- 16 in
- Fits Chest Size
- Portable
Description
Wheel Dolly, For Brake Drum Size 16 in, Handle Type Straight, Load Capacity 0.15 ton, Dolly Body Height 20 in, Dolly Body Width 27 1/2 in, Dolly Body Length 50 in, Body Material Steel, For Truck Class Not Applicable, Maximum Vertical Lift 4 3/32 in, Features Portable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.