Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Omg 11 in. Bamboo Design Candle Holder In Mahogany Finish OM205221

11 in. Bamboo Design Candle Holder In Mahogany Finish (Discontinued)

  • Mfr # OM205221
  • Zoro # G603693361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM205221
Zoro #
G603693361
UPC #
652513258517
Country of Origin
China

Description

Bamboo candle holder

Features
  • Finish/Color : Mahogany
  • Dimension - 7.0 x 6.8 x 16.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.