This item is Discontinued.

Omg 90-223-087 48 in. Inflatable Lighted Pumpkins OM138643

90-223-087 48 in. Inflatable Lighted Pumpkins (Discontinued)

  • Mfr # OM138643
  • Zoro # G703713167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM138643
Zoro #
G703713167
UPC #
654204712711
Country of Origin
China

Description

Features
  • Inflatable Lighted 3 Stacked Happy Pumpkins
  • For Outdoor Use
  • Includes 3 Lights, 500MA Adaptor, 0.4A Blower & Stakes.
  • Size - 48 in.
  • Dimension - 4 x 2 x 10 in.
  • Item Weight - 2.57 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.