This item is Discontinued.

Omg Iridescent Mermaid Party 16 oz Favor Cup OM1558485

Iridescent Mermaid Party 16 oz Favor Cup (Discontinued)

  • Mfr # OM1558485
  • Zoro # G004062278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM1558485
Zoro #
G004062278
UPC #
780997553122
Country of Origin
China

Description

Send a little piece of the party home with the . This plastic cup features an iridescent purple background filled with mermaid tails, shells, coral and starfish. At the bottom of the cup is a border of teal scales. Use this cup for drinks, treats or just as a keepsake for your guests. This cup can be coordinated with any of our Iridescent Mermaid Party party supplies.

Specifications
  • Capacity: 16 oz
  • Weight: 0.066 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.