Powered 20"W x 40'L Belt Conveyor without Side Rails

  • Mfr # BHSE20-0-42-F60-0-0.5-4
  • Zoro # G305739275
product price: 
$
11,101.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BHSE20-0-42-F60-0-0.5-4
Zoro #
G305739275
UPC #
-
Country of Origin
United States

Description

Omni metalcraft power belt conveyor shipped complete, including controls. a versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. 3-1/2"d x 12 gauge galvanized steel slider bed has black friction surface pvc belt. Includes permanent adjustable leg supports that adjust from 34" to 38" h for added convenience. Standard 60 fpm non-reversing belt speed. Totally enclosed 1/2 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. Shafts, 2-1/2" dia. Snub roller and 1.9" dia. Return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information. optional variable speed motor (12-60 fpm) upgrade is available to allow greater flexibility. optional horsepower upgrade is available to increase capacity (see chart below). load capacity lbs. Uniformly distributed over length horsepower 12"w belt 20" - 24"w belt 1/2 (standard) 250 160 3/4 (optional) 500 390 1 (optional) 740

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews