This item is Discontinued.

Omni Shield Disposable Gloves, 3.00 mil Palm, Powder-Free, XL, 100 PK, White 352-14

Disposable Gloves, 3.00 mil Palm, Powder-Free, XL, 100 PK, White (Discontinued)

  • Mfr # 352-14
  • Zoro # G8955947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-14
Zoro #
G8955947
UPC #
810572001783
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL
Palm Thickness
3.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Cuff Thickness
3.00 mil
Finger Thickness
3.00 mil

Details

Item
Disposable Gloves
Disposable Glove Material
Vinyl
Color
White
Powdered/Powder Free
Powder Free
Powdered/Powder-Free
Powder-Free
Standards
Meets FDA Standards for Food Contact
Sterile/Non-Sterile
Non-Sterile
Application
Food Service and Food Processing
Cuff
Beaded
Lining
Unlined
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Glove Texture Location
Smooth
Resists
Bacteria Pathogens
Latex Content
Latex Free

Description

Disposable Gloves, Color White, Cuff Thickness 3.00 mil, Finger Thickness 3.00 mil, Palm Thickness 3.00 mil, Powdered/Powder-Free Powder-Free, Standards Meets FDA Standards for Food Contact, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.