Shop OMNIA
See all product information
Create Account
1 in, Wood Screw, Plain Brass
Mfr # 6X1WS.3
Zoro # G2145505
product price:Â $0.52
/ea
Sold in multiples of 16 for $8.32
Key Features
System of Measurement
Inch
Screw Size
#6
Fastener Length
1 in
Material
Brass
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6X1WS.3
- Zoro #
- G2145505
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Material
- Brass
- Finish
- Plain
- Item
- Wood Screw
Description
Wood Screw Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.