
Combination Beaded Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass, Lacquered Finish
Mfr # 8004/C.3
Zoro # G0767498
product price: $31.50
/eaKey Features
Number of Gangs
2
Material
Solid Brass
Finish
Polished Brass, Lacquered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8004/C.3
Zoro #
G0767498
UPC #
-
Country of Origin
Italy
Details
Item
Combination Beaded Switch Plate
Number of Gangs
2
Material
Solid Brass
Finish
Polished Brass, Lacquered
Description
Single Toggle-Outlet Receptacle Bead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.