Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass, Lacquered Finish

  • Mfr # 8014/D.3

  • Zoro # G0226863


product price: $30.75
/ea

Key Features

Number of Gangs
2
Material
Solid Brass
Finish
Polished Brass, Lacquered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8014/D.3
Zoro #
G0226863
UPC #
-
Country of Origin
Italy

Details

Item
Double Traditional Switch Plate
Number of Gangs
2
Material
Solid Brass
Finish
Polished Brass, Lacquered

Description

Double Toggle Traditional Switchplate Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.