Shop OMNIA
See all product information
Create Account
Left Hand 8mm Storeroom 2-1/2" Backset Lever by Lever Lock Body
- Mfr # 1800/EW.LH
- Zoro # G2375665
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1800/EW.LH
- Zoro #
- G2375665
- UPC #
- -
- Country of Origin
- Italy
- Lockset Function
- Storeroom
- Item
- Left Hand 8mm Storeroom 2-1/2" Backset L
- Features
- Left Hand
Description
Item Left Hand 8mm Storeroom 2-1/2 In. Backset L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.