Zoro Homepage

LH 752 LVR 65000 Narrow Plate Pass 2" Backset Mort Bright Brass

  • Mfr # 65752N20L1

  • Zoro # G2379420


product price: $536.25
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Features
Left Hand
Function
Passage
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65752N20L1
Zoro #
G2379420
UPC #
-
Country of Origin
Italy

Details

Finish
Bright Brass
Item
LH 752 LVR 65000 Narrow Plate Pass 2" Ba
Features
Left Hand
Function
Passage
Product Type
Plate

Description

Item LH 752 LVR 65000 Narrow Plate Pass 2 In. Ba

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.