Zoro Homepage

LH 752 LVR 65000 Narrow Plate Priv 2" Backset Mort Bright Brass

  • Mfr # 65752L20L1

  • Zoro # G0493807


product price: $609.75
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Features
Left Hand
Function
Privacy
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65752L20L1
Zoro #
G0493807
UPC #
-
Country of Origin
Italy

Details

Item
LH 752 LVR 65000 Narrow Plate Priv 2" Ba
Finish
Bright Brass
Features
Left Hand
Function
Privacy
Product Type
Plate

Description

Item LH 752 LVR 65000 Narrow Plate Priv 2 In. Ba

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.