LVR 11000 Plate 5-1/2" CTC LH SGL Dmy DB Lock Vintage Iron 752
Mfr # D11752SD55LVI
Zoro # G0518359
product price:Â $117.75
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Iron Finish
Includes
Deadbolt
Style
Tubular
Features
Left Hand
Keyway Type
Lockset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D11752SD55LVI
Zoro #
G0518359
UPC #
-
Country of Origin
Italy
Details
Item
LVR 11000 Plate 5-1/2" CTC LH SGL Dmy DB
Finish
Vintage Iron Finish
Includes
Deadbolt
Style
Tubular
Features
Left Hand
Keyway Type
Lockset
Function
Single Dummy
Product Type
Lock
Description
Item LVR 11000 Plate 5-1/2 In. CTC LH SGL Dmy DB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.