RH Panic Proof Entry 2-1/2" Backset Handleset by Knob Lock Body Only
- Mfr # 1600FRH212BS
- Zoro # G0558259
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Backset
Hand
Features
Right Hand
Style
Knob
Function
Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600FRH212BS
- Zoro #
- G0558259
- UPC #
- -
- Country of Origin
- Italy
- Backset
- Hand
- Item
- RH Panic Proof Entry,2-1/2",Backset Hand
- Features
- Right Hand
- Style
- Knob
- Function
- Entry
Description
Item RH Panic Proof Entry,2-1/2 In.,Backset Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.