Zoro Homepage

Right Hand 2" Lever by Lever B Lock Body Shaded Bronze

  • Mfr # 8500B.SBRH

  • Zoro # G0568619


product price: $408.75
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500B.SBRH
Zoro #
G0568619
UPC #
-
Country of Origin
Italy

Details

Item
Lever by Lever B Lock,Body,Right Hand 2"
Finish
Bronze
Features
Right Hand

Description

Item Lever by Lever B Lock,Body,Right Hand 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.