Zoro Homepage

AirFilter, 12inD, 24inH, 24inW, Box

  • Mfr # OCVBANK2424-KIT

  • Zoro # G111221193


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Depth
12 in
Actual Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCVBANK2424-KIT
Zoro #
G111221193
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
24 in
Actual Depth
12 in
Actual Width
24 in
Actual Height
24 in

Details

Item
Air Filter
Filter Type
Box
Compatible Manufacturer Model Number
OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Performance Rating
Unrated
Includes
Replaceable V-Bank Carbon Filter
Number of Filters
1
Number of Layers
1
Includes Frame
Frame Included
Filters Out
Ammonia, Auto Emissions, Chemicals, Formaldehyde, Fumes, Gases, Hexane, Hydrocarbons, Mercury Vapor, Natural Gas, Odors, Oil, Ozone, Smog, Smoke, VOC
Standards
IEST-RP-CC001.5
Media Material
Aluminum, Fiberglass
Air Flow @ 300 fpm
1,200 cfm

Description

Air Filter, Filter Type Box, Performance Rating Unrated, Actual Depth 12 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.