This item is Discontinued.

Omnicel ER22G68 3.6V Bel Cell Waffer Lithium High Energy Battery ER22G68

ER22G68 3.6V Bel Cell Waffer Lithium High Energy Battery (Discontinued)

  • Mfr # ER22G68
  • Zoro # G104180933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER22G68
Zoro #
G104180933
UPC #
-
Country of Origin
China

Dimensions

Height
0.31
Width
0.89
Diameter
0.89
Battery Size
Custom
Standard Battery Size
Custom
Length
0.31

Details

Voltage - Batteries
3.6
Terminal Type - Batteries
Button Top
Weight
0.02
Battery Capacity
0.4
Voltage
3.6
Battery Chemistry
Li-SOCl2
Color
Yellow

Description

OmniCel ER22G68 3.6V 0.4Ah Bel Cell Waffer Lithium High Energy Battery OmniCel ER22G68 Battery is ideal for and widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others. This size Bel Cell ER22G68 Lithium Thionyl Chloride battery is an ideal long lasting power source for gas meters and water meters. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.