ER651625 3.6V 750mAh Prismatic Lithium Battery BL-7PN Utility Telematics

  • Mfr # ER651625

  • Zoro # G604180891


product price:  $32.15
/ea

Key Features

Voltage - Batteries
3.6
Height
0.27
Width
0.66
Weight
0.03
Length
1.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER651625
Zoro #
G604180891
UPC #
-
Country of Origin
China

Dimensions

Height
0.27
Width
0.66
Length
1.01
Battery Size
Custom
Diameter
0.66
Standard Battery Size
Custom

Details

Voltage - Batteries
3.6
Weight
0.03
Voltage
3.6
Battery Capacity
750
Battery Chemistry
Li-SOCl2

Description

OmniCel EF651625 3.6V 750mAh Prismatic High Energy Lithium BatteryOmniCel EF651625 Battery is an ideal long lasting power source for gas meters and water meters. This batter is widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others. Tinned Nickel Pins Utility MeteringOmniCel products are utilized in smart utility utility market meters and industrial applications where performance is essential. With termination and fusing options, our cells can be integrated into your metering design.


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.