AirFilter, 12inD, 12inH, 12inW, Pleated
Mfr # OAH1212-20
Zoro # G713115869
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
Filter Type
Pleated
Includes Frame
Frame Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OAH1212-20
Zoro #
G713115869
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
12 in
Actual Height
12 in
Actual Depth
11 1/2 in
Actual Width
12 in
Details
Item
Air Filter
Filter Type
Pleated
Includes Frame
Frame Included
Compatible Manufacturer Model Number
OA600V-708, OA600V230-001, OA600VMED-708, OCA500-001, OCA510-001
Filter Efficiency
99.97 %
Media Area
35.52 sq ft
Media Material
Aluminum, Fiberglass
Filters Down To
0.3 micron
Frame Material
Wood
Includes
Min 80% Compression Gasket
Standards
IEST-RP-CC001.5
Air Flow @ 300 fpm
300 cfm
Performance Rating
MERV 17
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Number of Layers
1
Number of Filters
1
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 2NJ19, Compatible Manufacturer Model Number OA600V-708, OA600V230-001, OA600VMED-708, OCA500-001, OCA510-001, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.