12V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box

  • Mfr # DI-ODX-12V120W-J

  • Zoro # G503434682


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Length
8.66"
Width
3.7"
Height
1.57"
Input Voltage
12V
Standards (Certification)
cULus (US & Canada) Listed, UL E499308. ANSI/UL 1310 Power Unit. CAN/CSA-C22.2 No.250.13. Class P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-ODX-12V120W-J
Zoro #
G503434682
UPC #
848333032318
Country of Origin
China

Dimensions

Length
8.66"
Width
3.7"
Height
1.57"

Details

Input Voltage
12V
Standards (Certification)
cULus (US & Canada) Listed, UL E499308. ANSI/UL 1310 Power Unit. CAN/CSA-C22.2 No.250.13. Class P

Description

OMNIDRIVE X 12V 120W, ELV,0-10V LED Dim Driver Class 2 Wet Loc Jct Box
Versatile driver for most high-performance dimming applications. Reduce complexity with universal input voltage and multiple dimming protocols in a single driver.
Comes with Indoor/Outdoor NEMA3R Junction Box
ELV, Triac, and 0-10V dimming in a single driver
110-277V universal input
No minimum load
Minimum dimming level of 1-5%, depending on dimmer
UL listed and JA8 compliant


  • •ELV, Triac, and 0-10V dimming
  • •110-277VAC universal input
  • •No minimum load
  • •0.1% Performance Dimming, Dim to Dark
  • •UL listed and JA8 compliant
  • •Optional Indoor/Outdoor NEMA3R Junction Box
  • •5-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.