Phlebotomy Cart, Aluminum & Plastic, 42 in H, 23.5 in W

  • Mfr # 351003

  • Zoro # G216285809


product price: $1,689.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
17.75 in
Height
42 in
Width
23.5 in
Color
Light Gray
Material
Aluminum & Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351003
Zoro #
G216285809
UPC #
-
Country of Origin
United States

Dimensions

Depth
17.75 in
Height
42 in
Width
23.5 in

Details

Item
Phlebotomy Cart
Color
Light Gray
Material
Aluminum & Plastic
For Use With
Medical Cart

Description

The Omni Phlebotomy Cart from Omnimed is more than just a cart; it's a supportive and responsive solution engineered to meet the demanding workloads of on-site phlebotomists. We've intentionally designed every feature to help you organize supplies intuitively and perform blood draws efficiently, wherever they happen. The omni Phlebotomy Cart's lightweight frame and integrated handle make maneuvering effortless, ensuring smooth, quiet rolling in any environment. Its durable frame is built to withstand even the busiest lab departments, giving you a hardworking solution that goes everywhere you do.


  • Lightweight Design: Easy and comfortable to maneuver throughout your day.
  • Smooth & Quiet Mobility: Equipped with 5" medical-grade casters that are durable and roll effortlessly on any surface.
  • Instant Access Storage: Three tilt bins provide quick and easy access to your most-used supplies.
  • Secure Worksurface: An integrated lip on the worksurface prevents collection tubes and other items from rolling off.
  • Enhanced Security: Keep your supplies safe with a key lock.
  • Effortless Cleaning: Easily sanitize with soap and water or a hospital-grade cleaner.
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.