Zoro Homepage

Pteg Bottle/Saniwipe Holder 3.5 in. Diameter

  • Mfr # 307300

  • Zoro # G414201403


product price: $35.99
/ea

Key Features

Dispenser Material
PTEG
Color
Clear
Mounting Type
Wall
Length
5.5 in
Container Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307300
Zoro #
G414201403
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 in
Width
5 in
Depth
5.25 in

Details

Dispenser Material
PTEG
Color
Clear
Mounting Type
Wall
Container Shape
Square
For Use With
Wipe Holder

Description

Introducing the OmnimedWall Mount PTEG Bottle Holder an innovative solution designed to enhance cleanliness and convenience in any setting. Crafted with precisionfrom clear PTEG, this holder seamlessly combines practicality with a touch of modern design. Elevate your hygiene protocols with the OmnimedWall Mount PTEG Bottle Holder a clear choice for those who prioritize cleanliness, functionality, and American craftsmanship. Trust in Omnimed for quality solutions that stand the test of time. Perfect for Various Settings whether you're in a healthcare facility, office, classroom, or public space, the Omnimed Wall-Mounted Wipes Dispenser is a versatile solution for maintaining hygiene standards.


  • •Versatile Bottle Storage: The Omnimed Wall-Mounted Wipes Dispenser features a spacious 3.5" diameter opening, providing ample space for storing wipes or sanitizer bottles. Keep your essential cleaning supplies easily accessible and organized.
  • •Clear Acrylic Construction: Engineered with high-quality clear PTEG, this dispenser offers a transparent and contemporary aesthetic. The see-through design not only adds a modern flair but also allows for quick visual checks on wipe or sanitizer levels.
  • •Wall-Mounted for Space Efficiency: Save valuable counter or desk space by easily mounting this dispenser on any wall. The sleek, low-profile design ensures a neat and unobtrusive addition to your environment.
  • •Easy Refilling: Refilling is a breeze with the wide 3.5" opening. Simply insert a new wipe or sanitizer bottle with ease, minimizing downtime and ensuring a continuous supply of cleaning materials.
  • •Durable and Long-Lasting: Omnimed takes pride in using durable materials, ensuring that this dispenser withstands daily use in various environments. The clear PTEG is not only robust but also easy to clean, maintaining a polished appearance.
  • •User-Friendly Design: The dispenser is designed with user convenience in mind. Access wipes or sanitizer easily and efficiently, promoting a seamless and hassle-free experience for both staff and visitors.
  • •American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.