
Safety Glasses Dispenser, Stainless Steel, 16 in H x 6.75 in W x 3.75 in D, Silver
Mfr # 304035
Zoro # G516285813
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16 in
Overall Width
6.75 in
Overall Depth
3.75 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
304035
Zoro #
G516285813
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Width
6.75 in
Overall Depth
3.75 in
Details
Item
Safety Glasses Dispenser
Material
Stainless Steel
Color
Silver
Description
Keep your safety eye-wear organized, protected, and easy to access with the Omnimed Bulk Safety Glasses Dispenser. Designed to hold glasses or goggles vertically in stack-able towers, this dispenser helps maintain a tidy environment while allowing workers and visitors to grab a single pair with ease. Perfect for job sites, labs, or any facility requiring eye protection, the dispenser can be wall-mounted or used free-standing to suit your space. Its durable, American-made construction ensures long-lasting performance.
- Slot provided in center of unit to provide quick visualization of inventory level.
- Durable stainless steel construction
- Versatile design: wall-mountable or free-standing
- Accommodates both safety glasses and goggles
- 5 Year Warranty
- American Made
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.