Zoro Homepage

Stainless Steel Shelf 8 in. W X 3.5 in. D

  • Mfr # 301001

  • Zoro # G814201911


product price: $29.69
/ea

Key Features

Color
Gray
Overall Width
8 in
Overall Depth
3.5 in
Overall Height
4 in
Shelving Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301001
Zoro #
G814201911
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Depth
3.5 in
Overall Height
4 in

Details

Color
Gray
Shelving Material
Stainless Steel
Gauge
22 Gauge

Description

Having proper accessories and equipment is vital to any industry, but once you have that equipment you need somewhere to store it. Our line of stainless steel shelf's are fabricated to withstand years/decades of use. They are easy to clean and disinfect. They come with 4 mounting holes to solidly secure to the wall. Perfect size for Cellphone storage.


  • •Constructed of 22 Gauge Stainless Steel
  • •Perfect size for storage of cell devices
  • •10 Year Warranty
  • •American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.