
Utility Storage Cabinet, 15 in H, 11 in W, 4.25 in D, Clear
Mfr # 184001
Zoro # G714201912
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Overall Depth
4.25 in
Overall Width
11 in
Cabinet Material
PTEG
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184001
Zoro #
G714201912
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Depth
4.25 in
Overall Width
11 in
Details
Item
Utility Storage Cabinet
Cabinet Material
PTEG
Color
Clear
Description
The Transparent Cabinet is perfect for surgical instruments, patient storage and miscellaneous security storage. Its clear design allows your team to know what is inside without having to retrieve a key to open. It comes with three possible placements for the two provided shelves. The cabinet secures with a flat key lock with three keys provided. Multiple cabinets will be keyed the same unless specified. Cabinet can be mounted with either a left or right swing door.
- •3/16” Thick acrylic frame and door
- •Flat key lock security with 3 keys provided
- •Two shelves per cabinet
- •Dimensions 15” H x 11 1/8” W x 4 1⁄2” D
- •1 year warranty
- •American Made
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.