This item is Discontinued.

Omnimount Play25X 19"-37" Interactive Mount with Extension Arm PLAY25X

Play25X 19"-37" Interactive Mount with Extension Arm (Discontinued)

  • Mfr # PLAY25X
  • Zoro # G0416133
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
PLAY25X
Zoro #
G0416133
UPC #
698833034066
Country of Origin
China

Description

For those needing the most out a TV mount, the Omnimount Play25 Interactive Mount with Extension Arm is quite adept at conforming to its owner. The Play25 model is friendly to the multidimensional world, being able to tilt from -75deg to 5deg , rotate 360deg , extend 33.5" and lift 20". Able to fit 19"-37" TVs and hold up to 25 lbs, the Play25 excels in bringing the TV to the viewer.