Shop OMNITEC
See all product information
Create Account
Air Filter, 2 in D, 18 in H, 24 in W
- Mfr # OG2418D
- Zoro # G8290983
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. OA2000C
Length
2 in
Width
24 in
Height
18 in
Material
Activated Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OG2418D
- Zoro #
- G8290983
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- For Use With
- Mfr. No. OA2000C
- Material
- Activated Carbon
- Media Material
- Activated Carbon
- Air Flow @ 300 fpm
- 900 cfm
- Performance Rating
- Not Rated
- Standards
- UL 900
- Frame Material
- Cardboard
- Filter Layer Type
- Carbon
- Filters Out
- Auto Emissions, Fumes, Hydrocarbons, Odors, Smoke, VOC
- Compatible Manufacturer Model Number
- OA2000C
- Filter Type
- Pad
- Number of Filters
- 1
- Number of Layers
- 1
- Includes Frame
- Frame Included
- Shell Material
- Activated Carbon
- Traction Material
- Activated Carbon
Dimensions
- Length
- 2 in
- Width
- 24 in
- Height
- 18 in
- Nominal Width
- 24 in
- Actual Width
- 24 in
- Nominal Depth
- 2 in
- Actual Height
- 18 in
- Actual Depth
- 2 in
- Nominal Height
- 18 in
Description
Air Filter, Performance Rating Not Rated, Actual Depth 2 in, Actual Height 18 in, Actual Width 24 in, Compatible Grainger Part Number [NEW] 49K228, Compatible Manufacturer Model Number OA2000C, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 2 in, Nominal Height 18 in, Nominal Width 24 in, Filters Down To Not Applicable, Filters Out Auto Emissions, Fumes, Hydrocarbons, Odors, Smoke, VOC, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 900 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.