Zoro Homepage

Bag Filter, 18 in. H x 24 in. W

  • Mfr # OBF9

  • Zoro # G8106131


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. OA2000C
Length
12 in
Width
24 in
Height
18 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBF9
Zoro #
G8106131
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
24 in
Height
18 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Height
18 in
Nominal Height
18 in
Actual Width
24 in
Actual Depth
12 in

Details

Item
Air Filter
For Use With
Mfr. No. OA2000C
Material
Polyester
Performance Rating
MERV 14
Media Material
Polyester
Standards
UL 900
Air Flow @ 300 fpm
900 cfm
Filter Efficiency
95 %
Compatible Manufacturer Model Number
OA2000C
Filter Type
Bag
Number of Filters
1
Number of Layers
1
Includes Frame
Frame Included
Filters Out
Dander, Dust, Particles, Pollen, Smoke

Description

Air Filter, Performance Rating MERV 14, Actual Depth 12 in, Actual Height 18 in, Actual Width 24 in, Compatible Grainger Part Number 49K228, Compatible Manufacturer Model Number OA2000C, Number of Filters 1, Media Material Polyester, Nominal Depth 12 in, Nominal Height 18 in, Nominal Width 24 in, Filters Down To Not Applicable, Filters Out Dander, Dust, Particles, Pollen, Smoke, Filter Efficiency 95 Percent, Air Flow @ 300 fpm 900 cfm, Includes Not Applicable, Includes Frame Frame Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.