Zoro Homepage

Cord Kit, For Use With Vulcan Heater

  • Mfr # EDPCORDKIT

  • Zoro # G7884152


product price: $698.99
/ea
Free Shipping & Returns

Key Features

For Use With
OVH230-001, OVH230RT-001, Vulcan, VulcanRT
Length
96"
Width
1"
Voltage
125/250V AC
Height
24-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDPCORDKIT
Zoro #
G7884152
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Width
1"
Height
24-3/4"
Overall Length
8 ft
Overall Height
24 3/4 in
Overall Width
1 in
Cable Length
8 ft

Details

Item
Power Cord Kit
For Use With
OVH230-001, OVH230RT-001, Vulcan, VulcanRT
Voltage
125/250V AC
Material
Rubber
Includes
30 A 4-Prong Power Cord, 50 A 4-Prong Power Cord
Product Type
Power Cord Kit
Amperage
30 A, 50 A

Description

Power Cord Kit, For Use With OVH230-001, OVH230RT-001, Vulcan, VulcanRT, Includes 30 A 4-Prong Power Cord, 50 A 4-Prong Power Cord, Overall Height 24 3/4 in, Overall Length 8 ft, Overall Width 1 in, Voltage 125/250V AC, Amperage 30 A, 50 A, Cable Length 8 ft, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.