This item is Discontinued.

Omnitec Design HEPA Filter, 18 in H x 24 in W x 12 in L OFH12

HEPA Filter, 18 in H x 24 in W x 12 in L (Discontinued)

  • Mfr # OFH12
  • Zoro # G8152602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFH12
Zoro #
G8152602
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
24 in
Height
18 in
Filter Efficiency at Micron Size
99.97 % at 3 micron

Details

Item
Air Scrubber Filter
For Use With
Omniforce
Material
Galvanized steel
Filters Out
Bacteria, Dust, Mold, Smoke, Viruses
Filters Down To
3 micron
Filter Type
HEPA
Number of Filters
1

Description

Air Scrubber Filter, Filter Type HEPA, Actual Depth 11 1/2 in, Actual Height 18 in, Actual Width 24 in, Number of Filters 1, Nominal Depth 12 in, Nominal Height 18 in, Nominal Width 24 in, Filters Down To 3 micron, Filters Out Bacteria, Dust, Mold, Smoke, Viruses, Filter Efficiency 99.97 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.