Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnitec Design HEPA Filter, For MFR No. OA2000V/MI1600V OAH2418G

HEPA Filter, For MFR No. OA2000V/MI1600V (Discontinued)

  • Mfr # OAH2418G
  • Zoro # G3192874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH2418G
Zoro #
G3192874
UPC #
-
Country of Origin
Unknown

Dimensions

Filter Efficiency at Micron Size
99.99 % at 3 micron

Details

Item
HEPA Filter 99.99%
For Use With
Mfr. No. OA1600PAC
Filters Down To
3 micron
Filter Efficiency @ Micron Rating
99.99% at 3 micron
Compatible Manufacturer Model Number
MI1600V, OA2000V
Number of Filters
1
Filter Type
HEPA
Filters Out
Bacteria, Dust, Mold, Smoke, Viruses
Includes Frame
Yes
Filter Efficiency at Micron Rating
99.99 % at 3 micron

Description

HEPA Filter 99.99 Percent, Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.