This item is Discontinued.

Omnitec Design Negative Air Machine, 24 in x 24 in, HEPA OA2200UL

Negative Air Machine, 24 in x 24 in, HEPA (Discontinued)

  • Mfr # OA2200UL
  • Zoro # G9814594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OA2200UL
Zoro #
G9814594
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Length
35 in
Height
31 in
Prefilter Size
24 in x 24 in x 2 in
Main Filter Size
24 in x 24 in x 11-1/2 in
Discharge Dia.
12 in
Overall Height
31 in
Overall Width
26 in
Overall HxWxD
31 in x 26 in x 34 in
Outlet Diameter
12 in
Overall Depth
34 in
Caster Size
5 in
For Outlet Duct Diameter
12 in
Overall Diameter
12 in

Details

Voltage
115 V AC
Includes
Primary/Secondary HEPA Filter
Filtration
HEPA
Decibels
70
HP
1 1/4 hp
Amps
13.8 A
Motor
2 Speed Thermally Protected
Item
Industrial Air Scrubber
Construction
Aluminum
Vacuum Gauge
0 in to 5 in wc
Air Flow with HEPA Filter
1000 to 2000 cfm
Net Weight
125 lb
Prefilter Type
Two-Stage Poly
Weight
138 lb
Standards
CSA/IEC, OSHA, UL
Filter Change Reminder
Yes
Housing Finish
Powder Coated
Motor Horsepower
1 1/2 hp
Noise Level
70 dB
Filters Included
HEPA (Primary), Polypad (Prefilter)
Maximum Air Flow
2,000 cfm
Number of Casters
4
Overload Protection
Yes
Mobility
Mobile
Filters Out
Bacteria, Mold, Viruses
Filter Efficiency
99.97 %
Air Cleaning Technology
Particulate Filtration
Housing Color / Finish
Silver/Blue Powder Coated
Primary Filter Type
HEPA, Polypad
Filters Included
HEPA (Primary), Prefilter
Maximum Noise Level
61 to 90 dB
Air Cleaning Method
Particulate Filtration
Number of Cleaning Stages
2
Housing Color
Silver/Blue
Control Type
On/Off Switch
Auto-Shutoff
Yes
Housing Material
Aluminum
Housing Material
Aluminum
Frequency
60 Hz
Includes Vacuum Gauge
Yes
Air Flow
2,000 cfm
Number of Speeds
3
Amperage
11.1 A
Filters Down To
0.3 micron
Application/Method
Particle Removal
Function
Particle Removal

Description

Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 1 1/4 hp, Voltage 115 V AC, 13.8 A Amps, Height 31 in, Length 35 in, Width 26 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 2 in, Prefilter Type Two-Stage Poly, Discharge Dia. 12 in, Decibels 70, Vacuum Gauge 0 in to 5 in wc, Construction Aluminum, Net Weight 125 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.