Zoro Homepage

Prefilter, Polyester, 24 in. H, PK20

  • Mfr # OAP2424

  • Zoro # G7535701


product price: $227.99
/pk 20, $11.40/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. OA2200C, OA2200UL
Length
2 in
Width
24 in
Height
24 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAP2424
Zoro #
G7535701
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
24 in
Height
24 in
Nominal Height
24 in
Actual Height
24 in
Actual Width
24 in
Actual Depth
1 1/2 in
Nominal Depth
2 in
Nominal Width
24 in

Details

Item
Air Filter
For Use With
Mfr. No. OA2200C, OA2200UL
Industry Type
Healthcare
Material
Polyester
Standards
UL 900
Performance Rating
Not Rated
Air Flow @ 300 fpm
1,200 cfm
Media Material
Polyester
Compatible Manufacturer Model Number
OA2200C, OA2200UL
Filter Type
Pleated
Number of Filters
20
Number of Layers
2
Filters Out
Dust, Particles, Pollen

Description

Air Filter, Filter Type Pleated, Performance Rating Not Rated, Actual Depth 1 1/2 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K228, 49K232, Compatible Manufacturer Model Number OA2200C, OA2200UL, Number of Filters 20, Media Material Polyester, Nominal Depth 2 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To Not Applicable, Filters Out Dust, Particles, Pollen, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 1,200 cfm, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.