Zoro Homepage

1/16 DIN Temp Controller, On/Off Or PID

  • Mfr # E5CSVQ1TF AC100-240

  • Zoro # G2563215


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
J, JPt101, K, L, N, Pt100, R, T, U
Description/Special Features
Deviation Indicator, Multiple Input, On/OFF Or PID With On Demand Auto Tune
Voltage
100 to 240V AC
DIN Size
1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5CSVQ1TF AC100-240
Zoro #
G2563215
UPC #
-
Country of Origin
China

Dimensions

DIN Size
1/16
Depth
3.31 in
Width
1.89 in
Length
1.89 in
Length (Straight Wireway)
1.89 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in

Description

Temperature Controller, Digital, J, JPt101, K, L, N, Pt100, R, T, U Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output 12V DC, Temp. Range Dependent on Sensor Type, Control Mode On/Off Action, PID, Length 1.89 in, Width 1.89 in, Depth 3.31 in, Control Period 20 sec, Deviation Indicator, Multiple Input, On/OFF Or PID With On Demand Auto Tune, Hysteresis 0.2 Percent of Full Scale, Proportional Band Self/Auto-Tuning PID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.