
2M PHOTOELECTRIC SENSOR
Mfr # E3C-S10
Zoro # G312922691
product price: $63.15
/eaKey Features
Light Source
Infrared
Cable Length
2 m
Operating Temp. Range
-25 to 70°C
IP Rating
IP64
Electrical Connection
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3C-S10
Zoro #
G312922691
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
2 m
Details
Light Source
Infrared
Operating Temp. Range
-25 to 70°C
IP Rating
IP64
Item
Photoelectric Sensor
Electrical Connection
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.