Zoro Homepage

Cable Kit, PVC Covered Steel, 32ft. 10in.L

  • Mfr # 44506-2710

  • Zoro # G4285066


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. ER6022-021NE
Material
Plastic Coated Steel
Length
32 ft 10 in
Length (Straight Wireway)
32 ft 10 in
Overall Length
32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44506-2710
Zoro #
G4285066
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
32 ft 10 in
Length (Straight Wireway)
32 ft 10 in
Overall Length
32 ft
Cable Diameter
1/4 in
Cable Dia.
1/4 in

Details

Item
Cable Kit
For Use With
Mfr. No. ER6022-021NE
Material
Plastic Coated Steel
Product Type
Cable Kit
Compatible Product Type
Emergency Stop Cable Pull Switches
Includes
(5) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper
Compatible with Manufacturer Model Number
ER6022-021NE
Compatible with Series
ER1022
Compatible Manufacturer Part Number
ER6022-021NE
Compatible Manufacturer Model Number
ER6022-021NE
Compatible with Manufacturer Model No.
ER6022-021NE
Compatible with Mfr. Model No.
ER6022-021NE
For Use with Mfr Model Number
ER6022-021NE
For Use With Mfr. Model Number
ER6022-021NE
Compatible Pump Manufacturer Part Number
ER6022-021NE
Compatible Mfr. Model Number
ER6022-021NE

Description

Cable Kit, For Use With Mfr. No. ER6022-021NE, Includes (5) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper, Cable Dia. 1/4 in, Length 32 ft 10 in, Material Plastic Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.