Shop OMRON
See all product information
Create Account
CLIP(MUST SHIP IN PAIRS)
- Mfr # PFC-A1
- Zoro # G610080109
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Width
6 mm
Length
66.6 mm
Product Type
Mounting Brackets
For Use With
61F Controllers and Surge Killer Units
Compatible Series
61F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC-A1
- Zoro #
- G610080109
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 6 mm
- Length
- 66.6 mm
Details
- Item
- Relay Sockets and Hardware
- Product Type
- Mounting Brackets
- For Use With
- 61F Controllers and Surge Killer Units
- Compatible Series
- 61F
- Compatible Product Type
- 61F Controllers and Surge Killer Units
Description
Relay Sockets and Hardware, For Use With 61F Controllers and Surge Killer Units, Length 66.6 mm, Width 6 mm, Product Type Mounting Brackets, Compatible Series 61F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.