Limit Switch

  • Mfr # 3SE5 232-0HF10
  • Zoro # G123522509
product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Electrical Connection
Screw Terminal
Roller Material
Plastic
Roller Width
0.51 in
Body Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 232-0HF10
Zoro #
G123522509
UPC #
4011209694323
Country of Origin
Germany

Dimensions

Roller Width
0.51 in
Body Width
31 mm
Mounting Hole Diameter
4.3 mm
Overall Depth
33 mm
Body Depth
1.3 in
Body Height
68 mm
Overall Width
4 in
Overall Height
1.6 in

Details

IP Rating
IP65
Electrical Connection
Screw Terminal
Roller Material
Plastic
Item
Limit Switch
Body Material
Plastic
Standards
CCC, CE, cULus, EAC, UKCA
Mounting Hole Horizontal Center to Center Distance
22 mm
Contact Action
Snap-Action
Number of Mounting Holes
2
Includes Actuator
Actuator Included
Operating Temperature - Minimum
-25 Degrees C
Actuator Style
Roller-Lever Arm
NEMA Enclosure Rating
12
Contact Form
1NO/1NC
AC Contact Rating
6 A @ 24 V
Resistance Properties
Surge Voltage Resistant
Operating Temperature - Maximum
85 Degrees C
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Series
3SE5

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65

Ratings & reviews