Zoro Homepage

Contact Block, 2NC, 30 to 40mm

  • Mfr # A165E-02

  • Zoro # G2288754


product price: $22.65
/ea

Key Features

Contact Rating
0.5A @ 120V AC/DC
Size
16 mm
Action
Momentary
Application
Operator
Contact Form
2NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A165E-02
Zoro #
G2288754
UPC #
-
Country of Origin
Japan

Dimensions

Size
16 mm
Connection Size
16 mm

Details

Item
Contact Block
Contact Rating
0.5A @ 120V AC/DC
Action
Momentary
Application
Operator
Contact Form
2NC
Color
Black
Standards
CCC (GB/T14048.5), CSA C22.2 No.14, UL 508
Terminal Connection
Screw
For Use With
Omron A165E
Voltage
120VAC
Includes Mounting Block
Mounting Block Included
DC Contact Rating
0.5 A @ 120 V
Terminal Connection Type
Screw Terminals
Switch Action
Momentary
Compatible with Series
A165E
AC Contact Rating
0.5 A @ 120 V

Description

Contact Block, Contact Form 2NC, Contact Rating 0.5A @ 120V AC/DC, For Use With Omron A165E, Action Momentary, 16 mm, Application Operator, Color Black, Terminal Connection Screw, Standards CCC (GB/T14048.5), CSA C22.2 No.14, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.