Zoro Homepage

Counters - Time Totalizer LCD

  • Mfr # H5CC-A11S

  • Zoro # G510883794


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Track; Flush; Surface
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Power Required
100 to 240VAC, 24VAC or 12 to 48VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC-A11S
Zoro #
G510883794
UPC #
4549734781565
Country of Origin
China

Dimensions

Depth
84.1 mm
Manufacturers Warranty Length
3 yr
Height
48 mm
Character Height
10 mm (Present Value), 6 mm (Set Value)
Width
48 mm
Overall Width
2 in
Overall Height
19 1/4 in
Cutout DIN Size
1/8

Details

Item
Counter
Mounting
DIN Track; Flush; Surface
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Power Required
100 to 240VAC, 24VAC or 12 to 48VDC
Output Rating
100mA @ 30VDC
Standards
CCC, cULus, EN 61812-1, RCM, UKCA, UL508/CSA C22.2 1:14, VDE 0106/P100
Preset
Yes
Input Signal
0 to 2 VDC, 4.5 to 30 VDC
Accuracy
+/-0.005% (Signal Start); +/-0.01% (Power-ON Start)
Output
NPN OC
Special Features
Compatible with the Ratings, Characteristics, and Function of the H5CX-@-N, Equipped with a Replacement Time Notification Function, the Up/Down Keys make it Easier to use the Timer, the White-Color Display Further Improves Visibility, and the Color Universal Design is used
Prescaling Range
1 to 999,999
Connector Type
11 Pin Socket
IP Rating
IP66
Fits
DIN Track Mount
Mounting Style
DIN Track
Digit Color
Green/Yellow
Output Type
Transistor
Counter Display Type
LED

Description

Counter, Number of Digits 6, LCD Display, Character Height 10 mm (Present Value), 6 mm (Set Value), Input Signal 0 to 2 VDC, 4.5 to 30 VDC, Output Rating 100mA @ 30VDC, Output NPN OC, Mounting DIN Track; Flush; Surface, Diameter Not Applicable, Height 48 mm, Depth 84.1 mm, Width 48 mm, Preset Yes, Power Required 100 to 240VAC, 24VAC or 12 to 48VDC, Prescaling Range 1 to 999,999, Reset Type Remote Signal, Connector Type 11 Pin Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.